Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Service Kits, 20213SK

  • Mfr # 20213SK

  • Zoro # G700560078


original price: $81.99
10% off
new price: $73.79
/ea

Key Features

Type
A/C Service Kits
Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Kit Includes
Filter Drier, Expansion Valve, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Refrigerant Type
R134a
Receiver Drier/accumulator Diameter In
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20213SK
Zoro #
G700560078
UPC #
96361119765
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
1.625 in
Receiver Drier/accumulator Length In
13 in
Receiver Drier/accumulator Outlet Fitting Size In
0.486 in

Details

Type
A/C Service Kits
Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Kit Includes
Filter Drier, Expansion Valve, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Refrigerant Type
R134a
Compressor Oil Type
PAG Oil / 46
Gasket Or Seal Included
Included
Compressor Oil Included
Included
Expansion Valve Outlet Type
Insert O-Ring
Expansion Device Type
Block Type
Expansion Valve Inlet Type
O-Ring
Receiver Drier/accumulator Outlet Fitting Type
Pad Mount
Receiver Drier/accumulator Inlet Fitting Type
Pad Mount

Description

A/C Service Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.