Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Service Kits, 40026SK

  • Mfr # 40026SK

  • Zoro # G700560702


original price: $56.99
5% off
new price: $53.99
/ea

Key Features

Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Type
A/C Service Kits
Receiver Drier/accumulator Diameter In
1.000 in
Kit Includes
Dessicant Bag Kit, Expansion Valve, Compressor Oil, O-Ring Kit
Compressor Oil Type
PAG Oil / 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40026SK
Zoro #
G700560702
UPC #
96361123861
Country of Origin
Unknown

Dimensions

Receiver Drier/accumulator Diameter In
1.000 in

Details

Features
All components are designed to meet or exceed O.E. specifications, Designed and manufactured to exact specifications for proper fit and function, Precision machined fittings and connection to insure system sealing, All required gaskets and seals are included, Includes O.E. specified system lubricant
Type
A/C Service Kits
Kit Includes
Dessicant Bag Kit, Expansion Valve, Compressor Oil, O-Ring Kit
Compressor Oil Type
PAG Oil / 46
Gasket Or Seal Included
Included
Expansion Valve Outlet Type
Sealing Washer
Refrigerant Type
R134a
Expansion Device Type
Block Type
Compressor Oil Included
Included
Expansion Valve Inlet Type
Sealing Washer

Description

A/C Service Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.