Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C SERVICE KITS

  • Mfr # 60078SK

  • Zoro # G102076467


original price: $113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
A/C Service Kits
Kit Includes
Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Gasket / Seals
Included
Orifice Dia.
0.072 in
Compressor Oil Type
PAG Oil / 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60078SK
Zoro #
G102076467
UPC #
96361120211
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in

Details

Type
A/C Service Kits
Kit Includes
Accumulator, Orifice Tube, Compressor Oil, O-Ring/Gasket Pack, Cap and Valve Kit
Gasket / Seals
Included
Compressor Oil Type
PAG Oil / 46
Orifice Tube Style
Standard
Refrigerant Type
R134a
Expansion Device Type
Orifice Tubes
Compressor Oil Included
Included
Orifice Tube Color
Black / White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.