Zoro Homepage

AC SYS SEAL KIT

  • Mfr # 24345

  • Zoro # G502159029


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Color
Black
Type
Sealing Washer Kit
Material
Metal
Outside Diameter
1.11 in
Inside Diameter
0.6 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24345
Zoro #
G502159029
UPC #
96361243453
Country of Origin
Unknown

Dimensions

Outside Diameter
1.11 in
Inside Diameter
0.6 IN

Details

Color
Black
Type
Sealing Washer Kit
Material
Metal
O.d. Fraction
1-7/64 in
I.d. Fraction
3/64 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.