Zoro Homepage

AC SYS SEAL KIT

  • Mfr # 24346

  • Zoro # G102159016


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Color
Black
Material
Metal
Type
Sealing Washer Kit
Inside Diameter
0.698 IN
Outside Diameter
1.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24346
Zoro #
G102159016
UPC #
96361243460
Country of Origin
Unknown

Dimensions

Inside Diameter
0.698 IN
Outside Diameter
1.71 in

Details

Color
Black
Material
Metal
Type
Sealing Washer Kit
O.d. Fraction
1-23/32 in
I.d. Fraction
1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.