Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt Idler Pulley, 45018

  • Mfr # 45018

  • Zoro # G6131789


product price: $26.79
/ea

Key Features

Belt Type
Back Idler
Bore Dia. (In.)
.394 in
Application
Constructed to ensure OE quality and reliability, Made with high grade bearings that are created to withstand higher operating temperatures, Prevents belt slips which eliminates noise, Made of quality steel and thermoplastics which provide longer life and superior noise dampening
Outside Dia.
3.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45018
Zoro #
G6131789
UPC #
96361450189
Country of Origin
China

Dimensions

Bore Dia. (In.)
.394 in
Outside Dia.
3.500 IN

Details

Item
Idler / Tensioner Pulley
Belt Type
Back Idler
Application
Constructed to ensure OE quality and reliability, Made with high grade bearings that are created to withstand higher operating temperatures, Prevents belt slips which eliminates noise, Made of quality steel and thermoplastics which provide longer life and superior noise dampening

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons accessory drive belt idler pulley's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt idler pulley's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.