Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt Idler Pulley, 45972

  • Mfr # 45972

  • Zoro # G6152533


product price: $18.49
/ea

Key Features

Belt Type
Serpentine
Bore Dia. (In.)
.67 in
Application
Made out of steel and thermoplastic which provides longer life and superior dampening, Prevents belt slips which eliminates noise, Made with high grade bearings that are created to withstand higher operating temperatures, Constructed to ensure OE quality and reliability
Outside Dia.
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45972
Zoro #
G6152533
UPC #
96361459724
Country of Origin
China

Dimensions

Bore Dia. (In.)
.67 in
Outside Dia.
3.000 IN

Details

Item
Idler / Tensioner Pulley
Belt Type
Serpentine
Application
Made out of steel and thermoplastic which provides longer life and superior dampening, Prevents belt slips which eliminates noise, Made with high grade bearings that are created to withstand higher operating temperatures, Constructed to ensure OE quality and reliability

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons accessory drive belt idler pulley's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt idler pulley's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.