Shop FOUR SEASONS
See all product information
Create Account
Acura 14-86/Amc 88-58/Buick 14-42/Cadill Oil Cooler, 53001
- Mfr # 53001
- Zoro # G2641463
product price:Â
$
46.95
/ea
Key Features
Type
Ultra-Cool
Material
Aluminum
Inlet Diameter
0.375 IN
Height
7-1/2 in
Length
12-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53001
- Zoro #
- G2641463
- UPC #
- 96361530010
- Country of Origin
- Unknown
- Type
- Ultra-Cool
- Material
- Aluminum
- Finish
- Aluminum
- Connector Fitting
- 3/8"
- Burst Psi Rating
- 150
- Hose I.d.
- 0.344 in
- Bracket
- w/o Bracket
- Core Row Quantity
- 6
- Mounting Hardware Included
- Included
- Connector Gender
- Male
- Connector Type
- Hose Barb
Dimensions
- Inlet Diameter
- 0.375 IN
- Height
- 7-1/2 in
- Length
- 12-1/2 in
- Outlet Diameter
- 0.375 IN
- Width
- 0.75 IN
- Overall Height
- 13.5 in
- Overall Width
- 11.25 in
- Thickness
- 0.750 IN
- Hose Length
- 54 in
- Core Tube Width
- 0.500 IN
- Overall Depth
- 12.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.