Acura 14-86/Amc 88-58/Buick 14-68/Cadill Oil Cooler, 53005

  • Mfr # 53005

  • Zoro # G2641594


product price:  $59.79
/ea

Key Features

Type
Rapid-Cool
Height
6.000 in
Length
11 IN
Material
Aluminum
Width
11 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53005
Zoro #
G2641594
UPC #
96361530058
Country of Origin
Unknown

Dimensions

Height
6.000 in
Length
11 IN
Width
11 IN
Outlet Diameter
0.375 IN
Overall Width
11 in
Thickness
0.750 IN
Overall Height
6.000 in
Overall Depth
0.750 in

Details

Type
Rapid-Cool
Material
Aluminum
Finish
Black
Oil Cooler Included
Included
Inlet Gender
Male
Outlet Gender
Male
Bracket
w/ Bracket
Mounting Hardware Included
Included
Connector Gender
Male
Core Material
Aluminum
Connector Fitting
3/8"
Core Row Quantity
12
Connector Type
Hose Barb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.