Acura Cl 03-02-Tl 03-02/Honda Accord 02 Heater Valve, 74632
- Mfr # 74632
- Zoro # G8537756
product price:Â
$
33.89
/ea
Key Features
Material
Plastic
Type
Heater Valves
Hose Connector Quantity
2 Connectors
Opening B
0.625 in
Operation Type
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74632
- Zoro #
- G8537756
- UPC #
- 96361746329
- Country of Origin
- Unknown
- Material
- Plastic
- Type
- Heater Valves
- Hose Connector Quantity
- 2 Connectors
- Opening B
- 0.625 in
- Operation Type
- Cable
- Opening In
- 0.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.