
Acura Cl 97-Integra 01-94/Honda Accord 9 Fan Motor, 75725
Mfr # 75725
Zoro # G9588480
product price:Â $86.25
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Color
Gold
Voltage
12 volt
Terminal Gender
Male
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75725
Zoro #
G9588480
UPC #
96361757257
Country of Origin
Unknown
Details
Type
Motor Only
Color
Gold
Voltage
12 volt
Terminal Gender
Male
Mount Type
OE Mount
Connector Shape
Square
Connector Type
Lead Wire
Number of Speeds
OE Equivlent
Connector Quantity
1
Bolt Quantity
3
Terminal Quantity
2
Rotation
Clockwise
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.