ACURA CL 99-98/HONDA ACCORD 02-98

  • Mfr # 47361

  • Zoro # G202158865


original price: $104.99
8% off
new price: $96.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Nippondenso
Lead Wire
Lead Wires
Coil Voltage
12 2H
Clutch Maximum Diameter
4.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47361
Zoro #
G202158865
UPC #
96361473614
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.875 in

Details

Material
Steel
Type
Nippondenso
Lead Wire
Lead Wires
Coil Voltage
12 2H
Rotation
CCW-CW
Belt Type
Serpentine
Groove
6
Mounting Type
Snap Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.