ACURA CL 99-98/HONDA ACCORD 02-98-CR-V 0

  • Mfr # 75727

  • Zoro # G002154296


product price:  $72.25
/ea

Key Features

Voltage
12 volt
Color
Gold
Terminal Quantity
2
Number of Speeds
OE Equivlent
Connector Type
Lead Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75727
Zoro #
G002154296
UPC #
96361757271
Country of Origin
Unknown

Details

Item
Motor Only
Voltage
12 volt
Color
Gold
Terminal Quantity
2
Number of Speeds
OE Equivlent
Connector Type
Lead Wire
Rotation
Clockwise
Connector Gender
Female
Connector Shape
Square
Mount Type
OE Mount
Connector Quantity
1
Terminal Gender
Male
Bolt Quantity
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.