
Acura Integra 01-94 Rad Fan Assy, 75272
Mfr # 75272
Zoro # G9581088
product price: $63.35
/eaKey Features
Height
17.5 in
Type
Motor Assembly
Width
14.5 in
Includes
Shroud Included
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75272
Zoro #
G9581088
UPC #
96361752726
Country of Origin
Unknown
Dimensions
Height
17.5 in
Width
14.5 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Terminal Gender
Male
Fan 1 Blade Quantity
5
Connector Type
2 wire lead w/ Connector
Fan Quantity
1
Mount Type
OE mount
Blade Material
Plastic
Blade Type
Rigid
Connector Shape
Square
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Material
Plastic
Electrical Or Mechanical
Electrical
Mount Location
Radiator Fan
Hub Bolt Hole Quantity
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.