Zoro Homepage

Acura Integra 93-90 Evaporator Core, 54692

  • Mfr # 54692

  • Zoro # G5843718


original price: $92.99
7% off
new price: $85.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Material
Aluminum
Width
8.750 IN
Type
Serpentine
Height
10.63 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54692
Zoro #
G5843718
UPC #
96361546929
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Width
8.750 IN
Height
10.63 IN
Depth
3.875 IN
Core Height Fraction
10-5/8 in
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
3-7/8 in
Core Width Fraction
8-3/4 in

Details

Material
Aluminum
Type
Serpentine
O-Ring C Quantity
1
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.