
Acura Legend 90-86-Nsx 05-91/Ford Festiv Filter Drier, 33412
Mfr # 33412
Zoro # G9559500
original price:Â $21.49 , new price: $19.35 , 9 percent off
new price:Â $19.35
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Bracket
w/o Bracket
Sight Glass
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33412
Zoro #
G9559500
UPC #
603668334120
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
7.75 in
Body Diameter
2.625 IN
Body Length
7.750 IN
Details
Material
Aluminum
Includes
Gasket / Seals
Bracket
w/o Bracket
Sight Glass
Yes
In Line Filter Outlet Fitting Type
Male
Outlet Fitting Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
Inlet Fitting Type
Male Insert O-Ring
Connector B Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Desiccant
Yes
Fuse Plug
Yes
Inlet Filter Fitting Type
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.