Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACURA LEGEND 95-91-RL 04-96-TL 98-96

  • Mfr # 78328

  • Zoro # G302146601


original price: $427.99
10% off
new price: $384.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
10PA20C
Type
Nippondenso
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78328
Zoro #
G302146601
UPC #
96361783287
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Includes
Clutch Included
Compressor Type
10PA20C
Type
Nippondenso
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Terminal Type
Spade
Coil Clock Position
1 Wire Lead
Suction Port Type
Pad Mount
Oil Filled
Included
Discharge Port Type
Pad Mount
O-Ring A Quantity
1
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.