Zoro Homepage

Acura Mdx 06-01/Honda Pilot 08-03

  • Mfr # 20286

  • Zoro # G600625235


original price: $161.99
9% off
new price: $145.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Spade
Type
Switches
Connector Gender
Female
Connector Shape
Rectangular
Number of terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20286
Zoro #
G600625235
UPC #
96361202863
Country of Origin
Unknown

Details

Terminal Type
Spade
Type
Switches
Connector Gender
Female
Connector Shape
Rectangular
Number of terminals
4
Speed
Variable

Description

Acura Mdx 06-01/Honda Pilot 08-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.