
Acura Mdx 06-03/Honda Pilot 07-05 Cond Fan Assy, 75604
Mfr # 75604
Zoro # G9583571
product price:Â $75.79
/ea
Free Shipping & Returns
Key Features
Material
Plastic / Metal
Width
14.25 in
Height
22.5 in
Includes
Shroud Included
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75604
Zoro #
G9583571
UPC #
96361756045
Country of Origin
Unknown
Dimensions
Width
14.25 in
Height
22.5 in
Details
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Color
Black
Voltage
12
Connector Gender
Female
Electrical Or Mechanical
Electrical
Terminal Gender
Male
Connector Quantity
1
Blade Material
Plastic
Mount Location
Condenser Fan
Fan 2 Blade Quantity
4
Shroud Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Fan 1 Blade Quantity
4
Fan Quantity
1
Blade Type
Rigid
Mount Type
OE mount
Connector Type
2 wire lead w/ Connector
Connector Shape
Square
Terminal Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.