Zoro Homepage

ACURA MDX 16-14

  • Mfr # 68232

  • Zoro # G902035213


original price: $351.99
9% off
new price: $316.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
A10HF20
Type
Delphi
Refrigerant Type
R-134a or R1234yf
Oil Filled
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68232
Zoro #
G902035213
UPC #
096361682320
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.31 in

Details

Includes
Clutch Included
Compressor Type
A10HF20
Type
Delphi
Refrigerant Type
R-134a or R1234yf
Oil Filled
Included
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Terminal Type
Lead Wire
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.