Shop FOUR SEASONS
See all product information
Create Account
Acura Nsx 04-02-Rsx 06-02/Honda Accord 0 Fan Motor, 75750
- Mfr # 75750
- Zoro # G9588121
product price:Â
$
68.35
/ea
Key Features
Number of Speeds
OE Equivlent
Type
Motor Only
Terminal Gender
Male
Connector Quantity
1
Bolt Quantity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75750
- Zoro #
- G9588121
- UPC #
- 96361757509
- Country of Origin
- Unknown
- Number of Speeds
- OE Equivlent
- Type
- Motor Only
- Terminal Gender
- Male
- Connector Quantity
- 1
- Bolt Quantity
- 3
- Terminal Quantity
- 2
- Motor Type
- 2 Pole
- Rotation
- Counterclockwise
- Mount Type
- OE Mount
- Wire Quantity
- Lead Wire
- Connector Gender
- Female
- Connector Shape
- Square
Dimensions
- Motor Diameter
- 2.75 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.