
ACURA RDX 12-07-RSX 06-02-TSX 10-04/FORD
Mfr # 45011
Zoro # G502159111
product price: $25.49
/eaKey Features
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
Pulley is 3.000 in. diameter.
Belt Type
Serpentine
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45011
Zoro #
G502159111
UPC #
96361450110
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
Pulley is 3.000 in. diameter.
Details
Item
Idler Pulleys
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Serpentine
Finish
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.