
Acura Rdx 14-13 Honda Accord 12-08/Cross
Mfr # 76233
Zoro # G700560764
original price: $101.99
6% off
new price: $95.59
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Voltage
12 V
Material
Plastic / Metal
Connector Type
2 wire lead w/ Connector
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76233
Zoro #
G700560764
UPC #
96361762336
Country of Origin
Unknown
Dimensions
Height
18 in
Width
15.5 in
Details
Type
Motor Assembly
Voltage
12 V
Material
Plastic / Metal
Connector Type
2 wire lead w/ Connector
Color
Black
Connector Gender
Female
Electrical Or Mechanical
Electrical
Motor Type A
Condenser Fan
Connector Shape
Rectangular
Mount Type
OE mount
Fan Quantity
1
Terminal Quantity
2
Hub Bolt Hole Quantity
OE Mount
Mount Location
Condenser Fan
Connector Quantity
1
Shroud Material
Plastic
Terminal Gender
Male
Blade Material
Plastic
Blade Type
Rigid
Shroud Included
Included
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Description
Acura Rdx 14-13 Honda Accord 12-08/Cross
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.