
ACURA RSX 05-02/HONDA CIVIC 05-02
Mfr # 54870
Zoro # G102147853
original price: $130.99
9% off
new price: $117.99
/ea
Free Shipping & Returns
Key Features
Height
10.25 IN
Width
8.500 IN
Material
Aluminum
Outlet Diameter
No. 6
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54870
Zoro #
G102147853
UPC #
96361548701
Country of Origin
Unknown
Dimensions
Height
10.25 IN
Width
8.500 IN
Outlet Diameter
No. 6
Depth
3.000 IN
Core Width Fraction
8-1/2 in
Core Height Fraction
10-1/4 in
Core Depth Fraction
3 in
Details
Material
Aluminum
Type
Plate & Fin
O-Ring A Quantity
1
Outlet Fitting Type
Block Fitting
O-Ring B Quantity
1
Inlet Fitting Type
Block Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.