
Acura Rsx 06-02 T-Stat Housing, 85979
Mfr # 85979
Zoro # G3557739
product price: $55.95
/eaKey Features
Includes
Gasket Or Seal Included
Material
Plastic
Type
Outlet
Height
2.334 in
Included
Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85979
Zoro #
G3557739
UPC #
96361859791
Country of Origin
Unknown
Dimensions
Height
2.334 in
Mnt Flange Width
0.294 in
Inlet Dia.
1.070 in
Details
Includes
Gasket Or Seal Included
Material
Plastic
Type
Outlet
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
2.85 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.