Acura Slx 99-98/Cadillac Cts 07-04-Escal Pulley, 45996

  • Mfr # 45996

  • Zoro # G2641448


product price:  $17.89
/ea

Key Features

Type
Pulley
Material
Plastic
Pulley Width - Belt Tensioners and Tension Pulleys
1.11 in
Belt Type
Serpentine
Width
28.6 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45996
Zoro #
G2641448
UPC #
96361459960
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.11 in
Width
28.6 MM
Inside Diameter
0.67 IN
Bore Dia.
.67 in
Belt Width
0.875 in

Details

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Groove Quantity
6
Pulley Type
Idler Pulley
Mount Hole Qty
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.