
ACURA SLX 99-98/HONDA PASSPORT 99-98/ISU
Mfr # 35005
Zoro # G302145475
product price: $44.49
/eaKey Features
Voltage
12
Material
Metal
Shaft Diameter
0.31 IN
Shaft Length
1.625 IN
Flanged End
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35005
Zoro #
G302145475
UPC #
96361350052
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.31 IN
Shaft Length
1.625 IN
Motor Diameter
3.000 IN
Motor Length
3.875 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Flanged End
Yes
Connector Quantity
1
Terminal Type
Lead Wire
Connector Gender
Female
Shaft Type
D-Shaped
Rotation
CW/CCW
Vented
Vented
Mount Type
OE Mount
Number of terminals
2
Cage Wheel Included
w/o Wheel
Shaft Shape
D-Shaped
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.