Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acura Tl 98-96 Heater Valve, 74007

  • Mfr # 74007

  • Zoro # G8554282


original price: $54.29
8% off
new price: $49.45
/ea

Key Features

Material
Plastic
Type
Heater Valves
Hose Connector Quantity
2 Connectors
Operation Type
Cable
Opening In
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74007
Zoro #
G8554282
UPC #
96361740075
Country of Origin
Unknown

Details

Material
Plastic
Type
Heater Valves
Hose Connector Quantity
2 Connectors
Operation Type
Cable
Opening In
0.625 in
Opening B
0.625 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.