Shop FOUR SEASONS
See all product information
Create Account
Acura Tlx 17-15 Honda Accord 17-13 T-Stat Housing, 86024
- Mfr # 86024
- Zoro # G3548943
product price:Â
$
85.89
/ea
Key Features
Material
Aluminum
Type
Thermostat Housing
Inlet Port Diameter
1.750 in
Flange Thickness
0.552 in
Bolt Hole Center To Bolt Hole Center
2.76 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86024
- Zoro #
- G3548943
- UPC #
- 96361860247
- Country of Origin
- Unknown
- Material
- Aluminum
- Type
- Thermostat Housing
- Bolt Hole Center To Bolt Hole Center
- 2.76 IN
Dimensions
- Inlet Port Diameter
- 1.750 in
- Flange Thickness
- 0.552 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.