
Acura Tsx 13-09 New Compressor, 58889
Mfr # 58889
Zoro # G5320072
original price: $293.99
9% off
new price: $264.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
HS090
Type
Keihin
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
Switch Included
Heat Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58889
Zoro #
G5320072
UPC #
96361588899
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.330 in
Details
Compressor Type
HS090
Type
Keihin
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
Switch Included
Heat Switch
Distance From Clutch To Mounting Flange
1.350 IN
O-Ring A Quantity
1
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Terminal Type
Pin
Oil Filled
Included
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Switch Type
Heat Switch
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.