
ACURA/HONDA:NEW DENSO 10PA15C W/CLUTCH
Mfr # 68366
Zoro # G602035261
original price: $279.99
6% off
new price: $262.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Compressor Type
10PA15C
Features
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68366
Zoro #
G602035261
UPC #
714000000000
Country of Origin
Unknown
Dimensions
Belt Width In
0.625 in
Clutch Maximum Diameter
5.125 IN
Details
Type
Nippondenso
Compressor Type
10PA15C
Features
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Clutch Included
Included
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
Oil Filled
Included
O-Ring A Quantity
1
Terminal Type
Pin
Distance From Clutch To Mounting Flange
1.95 IN
Discharge Port Type
Pad Mount
Pulley Groove Quantity
4
Refrigerant Type
R134a
Coil Voltage
12 2H
Suction Port Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.