Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acura/Honda:New Denso 10S20C W/Clutch

  • Mfr # 78342

  • Zoro # G700560160


original price: $293.99
6% off
new price: $275.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10S20C
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Compatible Refrigerant Oil Type
PAG 46
Clutch Maximum Diameter
5.25 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78342
Zoro #
G700560160
UPC #
96361783423
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.25 IN

Details

Compressor Type
10S20C
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
2.91 IN
Suction Port Type
Pad Mount
Clutch Included
Included
Coil Clock Position
1 Wire Lead
Pulley Groove Quantity
6
Refrigerant Type
R134a
Terminal Type
Pin
Coil Voltage
12 2H
Oil Filled
Included
O-Ring B Quantity
1
Mounting Type
Tangent Mount
O-Ring A Quantity
1

Description

Acura/Honda:New Denso 10S20C W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.