
Adapter Harness Connctr, 37233
Mfr # 37233
Zoro # G2639040
product price: $11.89
/eaKey Features
Type
Adapter
Connector B Shape
Oval
Connector Shape
Oval
Connector B Gender
Female
Terminal Gender
Female / Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37233
Zoro #
G2639040
UPC #
96361372337
Country of Origin
Unknown
Dimensions
Wire Length
6.000 in
Details
Type
Adapter
Connector B Shape
Oval
Connector Shape
Oval
Connector B Gender
Female
Terminal Gender
Female / Male
Connector B Type
Pin
Gender
male / female
Connector Type
Pin
Terminal Quantity
2 & 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.