Zoro Homepage

Adapter-Oring To Fl, 16748

  • Mfr # 16748

  • Zoro # G3547062


product price: $8.79
/ea

Key Features

Type
Adapter
Material
Aluminum
Fitting Type
Male Insert O-Ring
Hose Connection Type
Male Flare
Connector Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16748
Zoro #
G3547062
UPC #
96361167483
Country of Origin
Unknown

Dimensions

Fitting Size
8

Details

Type
Adapter
Material
Aluminum
Fitting Type
Male Insert O-Ring
Hose Connection Type
Male Flare
Connector Fitting
1/2"
Connector B Fitting
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.