Zoro Homepage

ADAPTER ROTO TO #8FL

  • Mfr # 12779

  • Zoro # G402078789


product price: $46.99
/ea

Key Features

Type
Compressor
Material
Steel
Fitting Type
Male Flare
Hose Connection Type
Rotolock Fitting
Run Length
3.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12779
Zoro #
G402078789
UPC #
96361127791
Country of Origin
Unknown

Dimensions

Run Length
3.52 in
Fitting Size
8

Details

Type
Compressor
Material
Steel
Fitting Type
Male Flare
Hose Connection Type
Rotolock Fitting
Gasket / Seals
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.