Zoro Homepage

AGCO-ALLIS-CASE/IH-CHALLENGER-MACK 04-92

  • Mfr # 33466

  • Zoro # G702110721


product price: $29.99
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Desiccant
Yes
Body Diameter
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33466
Zoro #
G702110721
UPC #
96361334663
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
3.000 IN
Switch Port Dia.
0.250 in
Overall Depth
10 in
Body Length
10 IN

Details

Material
Steel
Includes
Gasket / Seals
Desiccant
Yes
Connector B Type
Male Insert O-Ring
In Line Filter Material
Desiccant
O-Ring B Quantity
2
In Line Filter Outlet Fitting Type
Male
Outlet Fitting Type
Male Insert O-Ring
Moisture Indicator Window
Yes
Connector Type
Male Insert O-Ring
Bracket
w/o Bracket
Inlet Filter Fitting Type
Male
Sight Glass
Yes
Inlet Fitting Type
Male Insert O-Ring
Outlet Fraction
3/8 in
O-Ring A Quantity
1
Inlet Fraction
3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.