Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AGCO-ALLIS-FORD-NEW HOLLAND-MACK 03-93-M

  • Mfr # 33474

  • Zoro # G802110683


product price: $32.49
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.394 in
Desiccant
Yes
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33474
Zoro #
G802110683
UPC #
96361334748
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.394 in
Body Diameter
3.000 IN
Overall Depth
9.000 in
Body Length
9.000 IN

Details

Material
Steel
Includes
Gasket / Seals
Desiccant
Yes
O-Ring A Quantity
2
Sight Glass
Yes
Inlet Filter Fitting Type
Male
Bracket
w/o Bracket
Inlet Fitting Type
Male Insert O-Ring
Moisture Indicator Window
Yes
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in
Connector B Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Inlet Fraction
3/8 in
In Line Filter Outlet Fitting Type
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.