Zoro Homepage

Aluminum Filter Drier W/O Pad Mount, 33712

  • Mfr # 33712

  • Zoro # G9560097


product price: $35.69
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Body Diameter
3.000 IN
Overall Depth
6.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33712
Zoro #
G9560097
UPC #
96361337121
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Diameter
3.000 IN
Overall Depth
6.500 in
Body Length
6.500 IN

Details

Material
Aluminum
Includes
Gasket / Seals
Inlet Filter Fitting Type
Female
Bracket
w/o Bracket
O-Ring A Quantity
1
In Line Filter Outlet Fitting Type
P-Nut
Outlet Fitting Type
P-Nut Fitting
Desiccant
Yes
In Line Filter Material
Desiccant
Connector Type
Female O-Ring
Connector B Type
P-Nut
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.