Zoro Homepage

ALUMINUM FILTER DRIER W/PAD MOUNT

  • Mfr # 83206

  • Zoro # G902111399


original price: $19.75
9% off
new price: $17.79
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.394 in
Desiccant
Yes
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83206
Zoro #
G902111399
UPC #
96361098626
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.394 in
Body Length
8.250 IN
Body Diameter
1.563 IN
Overall Depth
8.250 in

Details

Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
O-Ring A Quantity
2
Inlet Filter Fitting Type
Pad Mount
In Line Filter Material
Desiccant
Outlet Fitting Type
Pad Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.