
Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008
Mfr # 53008
Zoro # G2641472
product price:Â $79.55
/ea
Free Shipping & Returns
Key Features
Type
Rapid-Cool
Height
11.63 in
Length
11 IN
Material
Aluminum
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53008
Zoro #
G2641472
UPC #
96361530089
Country of Origin
Unknown
Dimensions
Height
11.63 in
Length
11 IN
Width
11 IN
Thickness
0.750 IN
Overall Height
11.63 in
Overall Width
11 in
Overall Depth
0.750 in
Details
Type
Rapid-Cool
Material
Aluminum
Finish
Black
Mounting Hardware Included
Included
Connector Fitting
3/8"
Connector Gender
Male
Bracket
w/ Bracket
Connector Type
Hose Barb
Core Row Quantity
30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.