
Amc Ambassador 64-61-American 64-61-Clas Blower Motor, 35523
Mfr # 35523
Zoro # G1692878
original price: $68.55
5% off
new price: $64.65
/eaKey Features
Voltage
12
Material
Metal
Rotation
CW
Motor Length
4.625 IN
Number of terminals
Connector Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35523
Zoro #
G1692878
UPC #
96361355231
Country of Origin
Unknown
Dimensions
Motor Length
4.625 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.31 IN
Shaft Length
1.250 IN
Details
Item
Blower Motors
Voltage
12
Material
Metal
Rotation
CW
Number of terminals
Connector Not Included
Connector Quantity
2
Mount Type
OE Mount
Shaft Shape
D-Shaped
Cage Wheel Included
w/o Wheel
Connector Gender
Female
Terminal Type
3 Lead Wires, 2 w/Connector, 1 Circle - 2 Speed Motor
Vented
Vented
Stud Distance
2.31 IN
Shaft Type
D-Shaped
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.