
Amc Ambassador 73-60-American 68-60-Amx Blower Motor, 35508
Mfr # 35508
Zoro # G1685668
original price:Â $54.99 , new price: $50.99 , 7 percent off
new price:Â $50.99
/eaKey Features
Voltage
12
Material
Metal
Shaft Shape
D-Shaped
Terminal Type
2 Lead Wires
Number of terminals
Connector Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35508
Zoro #
G1685668
UPC #
96361355088
Country of Origin
Unknown
Dimensions
Motor Length
4.31 IN
Motor Diameter
3.000 IN
Shaft Length
2.000 IN
Shaft Diameter
0.31 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Shaft Shape
D-Shaped
Terminal Type
2 Lead Wires
Number of terminals
Connector Not Included
Stud Distance
2.31 IN
Mount Type
OE Mount
Vented
Non Vented
Rotation
CW/CCW
Shaft Type
D-Shaped
Cage Wheel Included
w/o Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.