
AMC AMBASSADOR 74-65-AMERICAN 68-65-AMX
Mfr # 47811
Zoro # G202159022
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Type
York & Tecumseh
Material
Steel
Belt Type
V-Belt
Distance From Clutch To Mounting Flange
2.625 IN
Rotation
CCW-CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47811
Zoro #
G202159022
UPC #
96361478114
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
6.000 in
Belt Width
0.500 in
Details
Type
York & Tecumseh
Material
Steel
Belt Type
V-Belt
Distance From Clutch To Mounting Flange
2.625 IN
Rotation
CCW-CW
Mounting Type
Direct
Lead Wire
Lead Wires
Groove
1
Coil Voltage
12 2H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.