Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8

  • Mfr # 45900

  • Zoro # G902159278


product price: $21.99
/ea

Key Features

Type
Pulley
Material
Steel
Belt Type
V-Belt
Pulley Width - Belt Tensioners and Tension Pulleys
.75 in
Width
20 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45900
Zoro #
G902159278
UPC #
96361459007
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
.75 in
Width
20 MM
Inside Diameter
0.69 IN
Bore Dia.
0.67 in
Belt Width
0.500 in

Details

Type
Pulley
Material
Steel
Belt Type
V-Belt
Pulley Type
Idler Pulley
Mount Hole Qty
1
Groove Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.