
AMC AMBASSADOR 74-MATADOR 78-71/CHRY NEW
Mfr # 35608
Zoro # G002145485
original price: $17.45
5% off
new price: $16.45
/eaKey Features
Type
Blower Motor Wheels
Material
Metal
Shaft Length
3.44 in
Wheel
Yes
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35608
Zoro #
G002145485
UPC #
96361356085
Country of Origin
Unknown
Dimensions
Shaft Length
3.44 in
Shaft Diameter
0.31 IN
Wheel Diameter
5.250 in
Wheel Width
3.44 in
Motor Dia.
5.250 in
Details
Type
Blower Motor Wheels
Material
Metal
Wheel
Yes
Rotation
CW
Shaft Shape
Round
Attachment Type
Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.