
AMC AMX 78/CHRY 300 SER 71-CORDOBA 83-75
Mfr # 33280
Zoro # G402110991
original price: $18.99
5% off
new price: $17.99
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Bracket
w/o Bracket
In Line Filter Outlet Fitting Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33280
Zoro #
G402110991
UPC #
96361333673
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
8.000 in
Body Diameter
2.500 IN
Body Length
8.000 IN
Switch Port Dia.
0.250 in
Details
Material
Steel
Includes
Gasket / Seals
Bracket
w/o Bracket
In Line Filter Outlet Fitting Type
Male
Connector B Type
Barb Fitting
In Line Filter Material
Desiccant
Outlet Fraction
3/8 in
Inlet Fraction
3/8 in
Inlet Fitting Type
Barb Fitting
Desiccant
Yes
Sight Glass
Yes
Connector Type
Barb Fitting
O-Ring A Quantity
2
Inlet Filter Fitting Type
Male
Outlet Fitting Type
Barb Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.