
Amc Amx 79-78-Concord 79-78-Gremlin 76-7 Clutch Assembly, 47323
Mfr # 47323
Zoro # G5635136
original price: $190.99
8% off
new price: $174.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
York & Tecumseh
Mounting Style
206, 209, 210, HG850, HG1000
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47323
Zoro #
G5635136
UPC #
96361473232
Country of Origin
Unknown
Dimensions
Can Size
w/ Coil
Belt Width In
0.375 in
Clutch Maximum Diameter
5.750 IN
Details
Material
Steel
Type
York & Tecumseh
Mounting Style
206, 209, 210, HG850, HG1000
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Black
Coil Voltage
12 2H
Mount Distance B In
2.500 in
Groove
2
Rotation
CCW-CW
Distance From Clutch To Mounting Flange
1.875 IN
Mounting Type
Direct
Lead Wire
Lead Wires
Belt Type
V-Belt
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.