
Amc Amx 79-78-Concord 79-78-Gremlin 76-H New Compressor, 58068
Mfr # 58068
Zoro # G5331552
original price: $334.99
9% off
new price: $301.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
209-210
Type
York
Mounting Type
Case Mount
O-Ring A Quantity
2
Suction Port Type
Tube O-Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58068
Zoro #
G5331552
UPC #
96361580688
Country of Origin
Unknown
Details
Compressor Type
209-210
Type
York
Mounting Type
Case Mount
O-Ring A Quantity
2
Suction Port Type
Tube O-Fitting
Pulley Belt Type
Non-Clutch
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
Tube O-Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.