Zoro Homepage

AMC AMX 80-68-CONCORD 83-78-EAGLE 87-80-

  • Mfr # 35609

  • Zoro # G202145513


original price: $13.59
8% off
new price: $12.49
/ea

Key Features

Material
Plastic
Type
Blower Motor Wheels
Shaft Length
2.875 in
Motor Dia.
5.250 in
Wheel Diameter
5.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35609
Zoro #
G202145513
UPC #
096361356092
Country of Origin
Unknown

Dimensions

Shaft Length
2.875 in
Motor Dia.
5.250 in
Wheel Diameter
5.250 in
Wheel Width
2.875 in
Shaft Diameter
0.31 IN

Details

Material
Plastic
Type
Blower Motor Wheels
Attachment Type
Retainer Clip
Shaft Shape
D-Shaped
Rotation
CCW
Wheel
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.