Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMC AMX 80-CONCORD 83-80-EAGLE 87-80-PAC

  • Mfr # 35593

  • Zoro # G502145541


original price: $99.99
10% off
new price: $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Metal
Connector Quantity
2
Motor Length
4.125 IN
Number of terminals
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35593
Zoro #
G502145541
UPC #
96361356689
Country of Origin
Unknown

Dimensions

Motor Length
4.125 IN
Shaft Length
1.875 IN
Shaft Diameter
0.31 IN
Motor Diameter
3.000 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Connector Quantity
2
Number of terminals
6
Mount Type
OE Mount
Shaft Type
D-Shaped
Shaft Shape
D-Shaped
Cage Wheel Included
w/o Wheel
Rotation
CW/CCW
Connector Gender
Female
Vented
Vented
Terminal Type
6 Lead Wires, w/Connectors - 3 Speed Motor
Stud Distance
2.31 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.